1/2" Drive, 6 pt. Metric Socket, 6 Points

  • Mfr # 81019MD

  • Zoro # G5290875


product price:  $17.95
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Number of Pieces
22
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81019MD
Zoro #
G5290875
UPC #
729440481414
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Duo-Socket
SAE or Metric
Metric
Number of Points
6
Number of Pieces
22
Impact Rated
No
Output Type
6 pt.
Product Type
Duo-Socket,1/2"D,Fractional,22pcs.

Description

Duo-Socket,1/2 In.D,Fractional,22pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.