
1/2" Drive, Duo-Socket, 22 pcs, Duo-1/2"D, Fractional, 22pcs.
Mfr # 81121MD
Zoro # G5290866
product price:Â $20.59
/eaKey Features
Drive Size
1/2"
Number of Pieces
22
Impact Rated
No
Product Type
Duo-Socket,1/2"D,Fractional,22pcs.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81121MD
Zoro #
G5290866
UPC #
729440482039
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Duo-Socket
Number of Pieces
22
Impact Rated
No
Product Type
Duo-Socket,1/2"D,Fractional,22pcs.
Description
Duo-Socket,1/2 In.D,Fractional,22pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.