This item is Discontinued.

Grey Pneumatic 1/2" Drive, Duo-Socket, 22 pcs 82130MD

This item is Discontinued.

Grey Pneumatic

1/2" Drive, Duo-Socket, 22 pcs (Discontinued)

Mfr # 82130MD
Zoro # G5290945
UPC # 729440483708
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82130MD
Zoro #
G5290945
UPC #
729440483708
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Duo-Socket
Number of Pieces
22
Impact Rated
No

Description

Duo-Socket,1/2 In.D,Fractional,22pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.