Zoro Homepage

1/2" Drive Fractional Socket Set, 19 pcs

  • Mfr # 1719D

  • Zoro # G5289140


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Impact Rated
No
Product Type
Fractional Socket Set,1/2"D,19 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719D
Zoro #
G5289140
UPC #
838780001494
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Fractional Socket Set
Number of Pieces
19
Impact Rated
No
Product Type
Fractional Socket Set,1/2"D,19 pcs.

Description

Fractional Socket Set,1/2 In.D,19 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.