Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Hex Std, Metric

  • Mfr # 2914UM

  • Zoro # G602679007


product price: $45.75
/ea

Key Features

Drive Size
1/2"
Overall Length
75 mm
SAE or Metric
Metric
Output Type
Hex Std
Drive End "A" Size
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914UM
Zoro #
G602679007
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
75 mm
Drive End "A" Size
28 mm
Hex Depth "D" Size
20 mm

Details

SAE or Metric
Metric
Output Type
Hex Std
Tip Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.