
1/2" Drive, Impact Set, SAE Socket
Mfr # 1311S
Zoro # G4637185
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
11
Includes
(11) 1/2" Drive 11 Piece Standard Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1311S
Zoro #
G4637185
UPC #
838780001968
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Set
SAE or Metric
SAE
Number of Pieces
11
Includes
(11) 1/2" Drive 11 Piece Standard Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Measurement Type
SAE
Description
1/2 Dr 8Pt 11Pc Sae
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.