Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2136R
Zoro # G5280725
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/4-E (68816)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 12 pt Standard Depth, Black Oxide (J7422MT)
- Grey Pneumatic Sockets & Ratchets