Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2148D
Zoro # G5283881
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2148D
- Zoro # G5283881
- UPC # 729440468644
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/2 |
Details
Description
Impact Socket,1-1/2 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- FEIN Circular Saw Blade, HSS, 3.14 In Dia., PK2 (63502103010)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E315)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MD)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- Grey Pneumatic Impact Sockets