Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2010MD
Zoro # G5284548
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2010MD
- Zoro # G5284548
- UPC # 729440464035
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 10mm |
Details
Description
Socket,10mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Stripper, Stndard, Round, 5/16-1.1/8" (10272)
- GROZ 1/4" Drive 60 Geared Teeth Gourd Ratchet Handle, Slim Line, 1/4" Dr (40107)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC SOC 4MM 3/8D IMP HEX MALE (1904M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- Grey Pneumatic Impact Sockets