Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2018D
Zoro # G5270338
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2018D
- Zoro # G5270338
- UPC # 729440464875
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 9/16 |
Details
Description
Impact Socket,9/16 In.,1/2 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Rubber, 10in. L x 3-3/4in. W (ST362)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYC8)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- PROTO 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (J10046ML)
- Grey Pneumatic Impact Sockets