Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2018MD
Zoro # G5277618
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2018MD
- Zoro # G5277618
- UPC # 729440464905
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 18mm |
Details
Description
Socket,18mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2075x1)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- CHANNELLOCK 1/4 In. Drive 7/16 In. 6-Point Deep Standard Socket (397946)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- MILWAUKEE TOOL 1" Drive SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket 1 5/8 in Size (49-66-6514)
- Grey Pneumatic Impact Sockets