Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2024D
Zoro # G5274179
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2024D
- Zoro # G5274179
- UPC # 729440465568
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 3/4 |
Details
Description
Impact Socket,3/4 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m10 x 1.5 (DWTB10X1.5)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- Grey Pneumatic Impact Sockets