Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2024R
Zoro # G5274188
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2024R
- Zoro # G5274188
- UPC # 729440465612
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 3/4" |
Details
Description
Impact Socket,3/4 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Plug (020430AS)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518S)
- Grey Pneumatic Impact Sockets