Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2034XD
Zoro # G5284198
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.00"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2034XD
- Zoro # G5284198
- UPC # 729440466398
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5.00" |
Size | 1-1/16 |
Details
Description
Impact Socket,1-1/16 In.,1/2 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- DEWALT Square, Alum, Black, 12 In, Graduations 8ths (DWHT46032)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6152)
- Grey Pneumatic Sockets & Ratchets