Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2036D
Zoro # G5280698
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 2036D
- Zoro # G5280698
- UPC # 729440466442
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/8 |
Details
Description
Impact Socket,1-1/8 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058D)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- Grey Pneumatic Impact Sockets