Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2038D
Zoro # G5279709
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO LT8-300LP Universal Level-Transit, W/ Laser Plummet (46-D8872)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2048D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- Grey Pneumatic Sockets & Ratchets