Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2058R
Zoro # G5280418
$28.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.76"
- Material Chrome Molybdenum Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- V-8 TOOLS Angle Wrench, 7/8" (V8T6224)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2192DT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052D)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- Grey Pneumatic Impact Sockets