Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive SAE, 2.56" L

  • Mfr # 2126U

  • Zoro # G502678957


product price: $27.15
/ea

Key Features

Drive Size
1/2"
Overall Length
2.56"
SAE or Metric
SAE
Output Type
12-Point Std
Socket Size
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126U
Zoro #
G502678957
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
2.56"
Socket Size
1.18"
Size SAE
13/16"
Drive End "A" Size
1.26"
Hex Depth "D" Size
.51"
Bolt Clearance Depth "C" Size
.63"

Details

SAE or Metric
SAE
Output Type
12-Point Std

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.