Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive SAE, 3.54" L

  • Mfr # 2038UD

  • Zoro # G402679078


product price: $41.25
/ea

Key Features

Drive Size
1/2"
Overall Length
3.54"
SAE or Metric
SAE
Output Type
6-Point Deep
Socket Size
1.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038UD
Zoro #
G402679078
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.54"
Socket Size
1.65"
Size SAE
1-3/16"
Hex Depth "D" Size
.98"
Bolt Clearance Depth "C" Size
1.57"
Drive End "A" Size
1.26"

Details

SAE or Metric
SAE
Output Type
6-Point Deep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.