Zoro Homepage

1/2" Drive Socket Set, 24 pcs

  • Mfr # 1324D

  • Zoro # G5269741


product price: $245.72
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
24
Impact Rated
No
Product Type
Socket Set,1/2"D,D,24pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1324D
Zoro #
G5269741
UPC #
838780000329
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
24
Impact Rated
No
Product Type
Socket Set,1/2"D,D,24pcs.

Description

Socket Set,1/2 In.D,D,24pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.