Zoro Homepage

1/2" Drive Standard Length Impact Set, SAE, 19 pcs

  • Mfr # 1319

  • Zoro # G5288066


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
SAE or Metric
SAE
Measurement Type
SAE
Overall Length
Various
Sizes Included
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1319
Zoro #
G5288066
UPC #
838780001227
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
Various
Sizes Included
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Length
Various
Socket Size Range
3/8" to 1-1/2"

Details

Item
Standard Length Impact Set
Number of Pieces
19
SAE or Metric
SAE
Measurement Type
SAE
Impact Rated
No
Std. Socket Point Styles Included
6
System of Measurement
SAE
Sockets Included
Yes
Number of Points
6
Tether Capable
Not Tether Capable
Ratchets Included
None
Features
Set contains 6 Point sizes 3/8" to 1-1/2"; Set Contains 19 Pieces; 1/2" Drive 19 Pc. Standard Length Fract. Master Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
Product Type
Master Set,SEA,1/2"D,19pcs.

Description

Master Set,SEA,1/2 In.D,19pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.