
1/2" Drive, 6-Point SAE Socket, 1/2" Drive x 1/2" Standard Duo-Socket - 6 Point
Mfr # 82016R
Zoro # G002549030
product price:Â $17.39
/eaKey Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
82016R
Zoro #
G002549030
UPC #
729440000000
Country of Origin
Unknown
Dimensions
Drive Size
1/2"
Size SAE
1/2"
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.