Zoro Homepage

1/2" Drive x 13mm Hex Driver 4" Length

  • Mfr # 29134M

  • Zoro # G5288827


product price: $29.65
/ea

Key Features

SAE or Metric
Metric
Overall Length
100 mm
Size
13 mm
Drive Size
1/2"
Drive End "A" Size
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29134M
Zoro #
G5288827
UPC #
729440470142
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
100 mm
Size
13 mm
Drive Size
1/2"
Drive End "A" Size
25 mm
Bolt Clearance Depth "C" Size
75 mm
Hex Depth "D" Size
25 mm

Details

SAE or Metric
Metric
Item
Hex Driver,1/2"Dx13mm,4"
Tip Type
Hex

Description

Hex Driver,1/2 In.Dx13mm,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.