Shop GREY PNEUMATIC

1/2" Drive, 12-Point Metric Socket, 1/2" Drive x 15mm Deep Duo-Socket - 12 Point

  • Mfr # 82115MD

  • Zoro # G802548721


product price:  $20.99
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Size Metric
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82115MD
Zoro #
G802548721
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size Metric
15 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.