Shop GREY PNEUMATIC
See all product information
1/2" Drive, 12-Point Metric Socket, 1/2" Drive x 18mm Deep Duo-Socket - 12 Point
Mfr # 82118MD
Zoro # G102548803
product price:Â $25.15
/eaKey Features
Drive Size
1/2"
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Size Metric
18 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82118MD
Zoro #
G102548803
UPC #
729440000000
Country of Origin
Unknown
Dimensions
Drive Size
1/2"
Size Metric
18 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.