
1/2" Drive, 12-Point Metric Socket, 1/2 Drive X 19Mm Deep Duo-Socket - 12 Point
Mfr # 82119MD
Zoro # G4647448
product price:Â $25.45
/eaKey Features
Drive Size
1/2"
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Size Metric
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
82119MD
Zoro #
G4647448
UPC #
729440483371
Country of Origin
Unknown
Dimensions
Drive Size
1/2"
Size Metric
19 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Output Type
12-Point
Bolt Clearance Style
Deep
Description
1/2 Drive X 19Mm Deep Duo-Socket - 12 Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.