Zoro Homepage

1/2 Drive X 28Mm Extra Deep

  • Mfr # 2028XMD

  • Zoro # G4652752


product price: $47.65
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Output Type
6-Point Extra Point
Socket Size
40 mm
Bolt Clearance Depth "C" Size
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2028XMD
Zoro #
G4652752
UPC #
729440466008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size
40 mm
Bolt Clearance Depth "C" Size
110 mm
Drive End "A" Size
38 mm
Hex Depth "D" Size
24 mm

Details

Item
Socket Extension
SAE or Metric
Metric
Output Type
6-Point Extra Point
Shape
II

Description

1/2 Drive X 28Mm Extra Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.