Zoro Homepage

1/2"DR 30PC SAE/MET

  • Mfr # 1512DM

  • Zoro # G5287381


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
30
Impact Rated
No
Product Type
SEA/Met Socket Set,1/2"D,30pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512DM
Zoro #
G5287381
UPC #
838780000503
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
30
Impact Rated
No
Product Type
SEA/Met Socket Set,1/2"D,30pcs.

Description

SEA/Met Socket Set,1/2 In.D,30pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.