
1/2"DR X 19MM EXT T
Mfr # 2019MDT
Zoro # G5284828
product price: $17.59
/eaKey Features
Drive Size
1/2"
Overall Length
3.07"
Finish
Chrome plated
Size
19mm
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2019MDT
Zoro #
G5284828
UPC #
729440465056
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
3.07"
Size
19mm
Details
Item
Socket
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Number of Points
6
Socket Type
Extra-Thin Wall Impact
SAE or Metric
Metric
Description
Socket,1/2 In.Dx19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.