Zoro Homepage

1/2"DR X 22MM EXTRA THIN WALL

  • Mfr # 2022MDT

  • Zoro # G5289326


product price: $17.85
/ea

Key Features

Drive Size
1/2"
Overall Length
3.07"
Finish
Chrome plated
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022MDT
Zoro #
G5289326
UPC #
729440465391
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3.07"
Size
22mm

Details

Item
Socket
Finish
Chrome plated
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
SAE or Metric
Metric
Socket Type
Extra-Thin Wall Impact

Description

Extra ThinWall Socket,1/2 In.Dx22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.