Zoro Homepage

1/2"DR X 3" EXTENSION

  • Mfr # 2243E

  • Zoro # G5289606


product price: $12.25
/ea

Key Features

Drive Size
1/2"
Number of Pieces
1
Size
0.98"
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2243E
Zoro #
G5289606
UPC #
729440468866
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
3"
Size
0.98"

Details

Item
Extension
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel

Description

Extension,1/2 In.Dx3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.