Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"F X 3/8"M X 24

  • Mfr # 2267AL

  • Zoro # G5291399


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
SAE or Metric
3/8" SAE
Drive End "A" Size
.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267AL
Zoro #
G5291399
UPC #
729440468996
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Drive End "A" Size
.98"

Details

Item
Adapter,1/2"Fx3/8"Mx24
SAE or Metric
3/8" SAE

Description

Adapter,1/2 In.Fx3/8 In.Mx24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.