Zoro Homepage

13/16" Drive, 1-1/8" SAE Socket

  • Mfr # 2415

  • Zoro # G5287427


product price: $21.25
/ea

Key Features

Drive Size
13/16"
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Number of Pieces
2
For Use With
13/16" Square Inner Cap Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2415
Zoro #
G5287427
UPC #
729440469245
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
13/16"
Size
1-1/8"

Details

Item
Inner Cap Remover
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Number of Pieces
2
For Use With
13/16" Square Inner Cap Nuts

Description

Rib Nut,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.