This item is Discontinued.

This item is Discontinued.
1/4" Dr. x TT10 Tamper Proof Star Driver (Discontinued)
Mfr #
910TT
Zoro #
G302678966
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Impact Bit Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910TT
Zoro #
G302678966
UPC #
729440000000
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1.38"
Hex Depth "D" Size
.11"
Size Torx
T10
Drive End "A" Size
.51"
Details
SAE or Metric
Torx
Tip Type
Torx (TR)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.