Zoro Homepage

1/4" Drive, 10mm Size, Metric Socket, 6s Points, 10mm, 1/4"D, Impact, Univ 6pt.

  • Mfr # 910UMS

  • Zoro # G5284478


product price: $19.69
/ea

Key Features

Drive Size
1/4"
Overall Length
43mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910UMS
Zoro #
G5284478
UPC #
729440485641
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
10mm
Overall Length
43mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Socket Type
Standard Universal Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Tether Ready
No
Product Type
Socket,10mm,1/4"D,Impact,Univ 6pt.

Description

Socket,10mm,1/4 In.D,Impact,Univ 6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.