
1/4" Drive, 1/4" Size, SAE Socket, 6 Points, 1/4", 1/4"D, Hex M, Black
Mfr # 9908F
Zoro # G5284697
product price: $13.25
/eaKey Features
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9908F
Zoro #
G5284697
UPC #
729440486532
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
1/4"
Overall Length
1.38"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Hex
Category Type
Hex Socket
Description
Impact Socket,1/4 In.,1/4 In.D,Hex M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.