
1/4" Drive, 14mm Size, Metric Socket, 6 Points, 14mm, 1/4"D, Impact, Mag 6pt., Blk
Mfr # 914MG
Zoro # G5278981
product price: $13.39
/eaKey Features
Size
14mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914MG
Zoro #
G5278981
UPC #
729440485979
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
14mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Magnetic
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Socket,14mm,1/4 In.D,Impact,Mag 6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.