
1/4" Drive, 14mm Size, Metric Socket, 6s Points, 14mm, 1/4"D, Impact, Univ 6pt.
Mfr # 914UMS
Zoro # G5278966
product price: $21.55
/eaKey Features
Drive Size
1/4"
Overall Length
48mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
914UMS
Zoro #
G5278966
UPC #
729440486013
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
14mm
Overall Length
48mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Universal Impact
Description
Socket,14mm,1/4 In.D,Impact,Univ 6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.