Zoro Homepage

1/4" Drive, 15 mm Size, 6-Point Std, Metric Socket

  • Mfr # 915MG

  • Zoro # G4637246


product price: $9.35
/ea

Key Features

Drive Size
1/4"
Size
15 mm
Overall Length
23 mm
SAE or Metric
Metric
Output Type
6-Point Std
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915MG
Zoro #
G4637246
UPC #
729440486051
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
15 mm
Overall Length
23 mm
Socket Depth
5.5 mm
Socket Size
21 mm
Drive End "A" Size
13 mm

Details

SAE or Metric
Metric
Output Type
6-Point Std
Shape
III

Description

Soc 15Mm 1/4D Imp Mag 6Pt Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.