Zoro Homepage

1/4" Drive, 15mm Size, Metric Socket, 6s Points, 15mm, 1/4"D, Impact, 6pt., D

  • Mfr # 915MDS

  • Zoro # G5278290


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Drive Size
1/4"
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915MDS
Zoro #
G5278290
UPC #
729440486044
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
15mm
Overall Length
50mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Socket Type
Impact Deep
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel

Description

Socket,15mm,1/4 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.