
Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces
Mfr # 9703QL
Zoro # G5288215
product price:Â $97.15
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9703QL
Zoro #
G5288215
UPC #
838780002408
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
3"; 6"; 12"
Details
Item
Locking Extension Set
Number of Pieces
3
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE
Description
Locking Extension Set,1/4 In.D,3pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.