This item is Discontinued.

Grey Pneumatic 1/4" Drive .33" Size, .16" Socket 906DG

This item is Discontinued.

Grey Pneumatic

1/4" Drive .33" Size, .16" Socket (Discontinued)

Mfr # 906DG
Zoro # G802678732
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906DG
Zoro #
G802678732
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
3/16"
Overall Length
1.97"
Socket Depth
.16"
Socket Size
.33"
Bolt Clearance Depth "C" Size
.95"
Drive End "A" Size
.51"

Details

SAE or Metric
SAE
Output Type
6-Point Deep
Shape
I

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.