
1/4" Drive, 3/8" SAE Socket, 6 Points, Hex 1/4"D, 3/8"Frac
Mfr # 9912F
Zoro # G5288440
product price:Â $11.65
/eaKey Features
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Impact Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9912F
Zoro #
G5288440
UPC #
729440486587
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
3/8"
Overall Length
1.38"
Details
Item
Hex Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Impact Hex
Material
Chrome Molybdenum Alloy Steel
Description
Hex Socket,1/4 In.D,3/8 In.Frac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.