This item is Discontinued.

This item is Discontinued.
1/4" Drive .44" Size, 6-Point Deep (Discontinued)
Mfr #
909DG
Zoro #
G4651553
UPC # 729440485436
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
909DG
Zoro #
G4651553
UPC #
729440485436
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9/32"
Overall Length
1.97"
Socket Depth
.16"
Socket Size
.44"
Drive End "A" Size
.51"
Bolt Clearance Depth "C" Size
.95"
Details
SAE or Metric
SAE
Output Type
6-Point Deep
Shape
II
Description
Soc 9/32 1/4D Imp Mag 6Pt Dp Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.