Zoro Homepage

1/4" Drive, 5/16" SAE Socket, 12 Points

  • Mfr # 89110D

  • Zoro # G5290315


product price: $13.55
/ea

Key Features

Drive Size
1/4"
Size
5/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89110D
Zoro #
G5290315
UPC #
729440484705
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5/16"

Details

Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep Length Duo
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Duo-Socket,1/4"Dx5/16"D

Description

Duo-Socket,1/4 In.Dx5/16 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.