
1/4" Drive, 6-Point Metric Socket, 6 Points
Mfr # 89007M
Zoro # G4648428
product price: $9.85
/eaKey Features
Drive Size
1/4"
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89007M
Zoro #
G4648428
UPC #
729440484118
Country of Origin
Unknown
Dimensions
Drive Size
1/4"
Size Metric
7 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Standard
Description
1/4 Drive X 7Mm Standard Duo-Socket - 6 Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.