This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89014M
Zoro #
G102549084
UPC #
729440000000
Country of Origin
Unknown
Dimensions
Drive Size
1/4"
Size Metric
14 mm
Details
SAE or Metric
Metric
Output Type
6-Point
Bolt Clearance Style
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.