Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 6-Point SAE Socket, 1/4 Drive X 1/4 Deep Duo Socket - 6 Point

  • Mfr # 89008D

  • Zoro # G4649898


product price: $14.19
/ea

Key Features

Drive Size
1/4"
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89008D
Zoro #
G4649898
UPC #
729440484149
Country of Origin
Unknown

Dimensions

Drive Size
1/4"
Size SAE
1/4"

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Output Type
6-Point
Bolt Clearance Style
Deep

Description

1/4 Drive X 1/4 Deep Duo Socket - 6 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.