This item is Discontinued.

Grey Pneumatic 1/4" Drive, 6-Point SAE Socket 89016D

This item is Discontinued.

Grey Pneumatic

1/4" Drive, 6-Point SAE Socket (Discontinued)

Mfr # 89016D
Zoro # G4651036
UPC # 729440484422
Country of Origin Unknown
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89016D
Zoro #
G4651036
UPC #
729440484422
Country of Origin
Unknown

Dimensions

Drive Size
1/4"
Size SAE
1/2"

Details

SAE or Metric
SAE
Output Type
6-Point
Bolt Clearance Style
Deep

Description

1/4 Drive X 1/2 Deep Duo Socket - 6 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.