Zoro Homepage

1/4" Drive, 6-Point Surface Drive; Deep Metric Socket, 6 Points

  • Mfr # GRE910UMD

  • Zoro # G207962719


product price: $19.19
/ea

Key Features

Drive Size
1/4"
Overall Length
63 mm
SAE or Metric
Metric
Number of Points
6
Output Type
6-Point Surface Drive; Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE910UMD
Zoro #
G207962719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
63 mm
Socket Sizes
15 mm
Drive End "A" Size
15 mm
Bolt Clearance Depth "C" Size
30 mm
Size Metric1
10 mm
Hex Depth "D" Size
9 mm

Details

SAE or Metric
Metric
Number of Points
6
Output Type
6-Point Surface Drive; Deep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.